11938MB-A1N-EA-00
NMB Technologies Fans, 11938MB Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11938MB-A1N-EA-00 NMB Technologies Fans, 11938MB Series, Fan, 115VAC, 102.0CFM, 119mmX38mm
MFG Item Number
11938MB-A1N-EA-00

11938MB-A1N-EA-00 NMB Technologies Fans, 11938MB Series, Fan, 115VAC, 102.0CFM, 119mmX38mm

MFG Item Number
11938MB-A1N-EA-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, 11938MB Series
Item #
11938MB-A1N-EA-00
Fan, 115VAC, 102.0CFM, 119mmX38mm

11938MB Series Information

  • Shaded Pole Induction Motor
  • Impedance Protection
  • 100M ohms or over with a DC500V Megger Insulation Resistance

Specifications

Specifications
Manufacturer Part Number 11938MB-A1N-EA-00
Manufacturer NMB Technologies
Product Series 11938MB
Family Series NMB Technologies Fans, 11938MB Series
Description Fan, 115VAC, 102.0CFM, 119mmX38mm
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 102 CFM
Current Rating 0.21 A
Power Consumption 14.5 W
Fan Speed 2,900 RPM
Noise Level 41 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temperature -10-70 °F
Net Weight 1.2125 lbs
Gross Weight 1.14 lbs

*Galco is not an authorized distributor for this brand Click here for details.