097230
Euchner Safety Relays, ESM-BA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
097230 Euchner Safety Relays, ESM-BA Series, Safety Relay, ESM-BA301P, 24VAC/DC,
MFG Item Number
97230

097230 Euchner Safety Relays, ESM-BA Series, Safety Relay, ESM-BA301P, 24VAC/DC,

MFG Item Number
97230
Item Number
097230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-BA Series
Item #
097230
Safety Relay, ESM-BA301P, 24VAC/DC,

ESM-BA Series Information

Specifications

Specifications
Manufacturer Part Number 97230
Manufacturer Euchner
Product Series ESM-BA
Family Series Euchner Safety Relays, ESM-BA Series
Description Safety Relay, ESM-BA301P, 24VAC/DC, Plug-In Connection Terminals (Not Included)
Type ESM-BA3
Application E-Stop Pushbuttons, Light Barriers, Safety Switches
Voltage 24 VAC, 24 VDC
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.305 lbs
Gross Weight 0.39 lbs
Alternatives
085613
085613
Euchner Safety Relays, ESM-BA Series