085613
Euchner Safety Relays, ESM-BA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
085613 Euchner Safety Relays, ESM-BA Series, Safety Relay, ESM-BA301, 24VAC/DC,
MFG Item Number
85613

085613 Euchner Safety Relays, ESM-BA Series, Safety Relay, ESM-BA301, 24VAC/DC,

MFG Item Number
85613
Item Number
085613
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, ESM-BA Series
Item #
085613
Safety Relay, ESM-BA301, 24VAC/DC,

ESM-BA Series Information

Specifications

Specifications
Manufacturer Part Number 85613
Manufacturer Euchner
Product Series ESM-BA
Family Series Euchner Safety Relays, ESM-BA Series
Description Safety Relay, ESM-BA301, 24VAC/DC, Screw Terminals
Type ESM-BA3
Application E-Stop Pushbuttons, Light Barriers, Safety Switches
Voltage 24 VAC, 24 VDC
Power Consumption (AC) 7 VA
Instantaneous Contacts 3NO
Auxiliary Contact 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs
Alternatives
097230
097230
Euchner Safety Relays, ESM-BA Series