097480

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

097480

Chromalox Heaters, TPF Series

097480

Chromalox Heaters, TPF Series
TPF-604 480V3P 6000W
MFG Item Number
097480
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TPF Series
Item #
097480
TPF-604 480V3P 6000W

TPF Series Information

  • Flat Elements
  • Fluoropolymer Coated Stainless Steel Thinblade Elements
  • Moisture Resistant Terminal Enclosure

Specifications

Specifications
Manufacturer Part Number 097480
Manufacturer Chromalox
Product Series TPF
Family Series Chromalox Heaters, TPF Series
Description TPF-604 480V3P 6000W
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 20
Special Properties Moisture Resistant
Sheath Element Stainless Steel
Design Type Flat
Mounting Side Mount
Approvals CSA, UL
Comments Model Number: TPF-604
Net Weight 11 lbs
Gross Weight 11 lbs