Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
098014.00
Motor, See Alternatives for Current
MFG Item Number
098014.00
This item cannot be canceled or returned
Description
Motor, See Alternatives for Current
Specifications
Specifications
| Manufacturer Part Number |
098014.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, See Alternatives for Current Stock Number |
| Horsepower |
1/3 hp |
| Base RPM |
1,800 RPM |
| Frame |
71D |
| Armature Voltage |
180 V |
| Current Rating |
Armature: 2.4 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Face |
| Service Factor |
1 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |