VP3316D
Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

VP3316D

Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series

VP3316D

Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
.25/.33HP, 1750RPM, DC, D71D, 3327P
MFG Item Number
VP3316D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Item #
VP3316D
.25/.33HP, 1750RPM, DC, D71D, 3327P

METRIC FLANGE PERMANENT MAGNET SCR Series Information

  • 1/5~5 Horsepower
  • 180 VDC Armature
  • TEFC or TENV Enclosures
  • B5 Flange or B14 Face
  • UL; CSA; CE Approvals
Baldor Metric Flange Permanent Magnet Motors are suitable for Metric SCR Drive motor replacement.

  • Bolt On Non‑Metric Base
  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number VP3316D
Manufacturer Baldor-ABB Motors
Product Series METRIC FLANGE PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, METRIC FLANGE PERMANENT MAGNET SCR Series
Description .25/.33HP, 1750RPM, DC, D71D, 3327P
Horsepower 1/3 hp
Power Rating 0.25 kW
Base RPM 1,750 RPM
Frame 71D
Armature Voltage 180 V
Current Rating Armature: 1.6 A
Enclosure Totally Enclosed Non-Ventilated
Mounting B5 Flange
Approvals CE, CSA, UL
Net Weight 27 lbs
Gross Weight 27 lbs
Alternatives
098014.00
098014.00
Leeson Motors