Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09917 MARS Fans, 1/20 HP 115V 3.3 SUPER FIT

MFG Item Number
09917

09917 MARS Fans, 1/20 HP 115V 3.3 SUPER FIT

MFG Item Number
09917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09917
1/20 HP 115V 3.3 SUPER FIT

Series Information

Specifications

Specifications
Manufacturer Part Number 09917
Manufacturer MARS
Family Series MARS Fans
Description 1/20 HP 115V 3.3 SUPER FIT
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.7 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Rotation Clockwise
Net Weight 0 lbs
Gross Weight 0 lbs