Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
09927 MARS Fans, 1/20 HP 208/230V 3.3 SUPER FIT
09927 MARS Fans, 1/20 HP 208/230V 3.3 SUPER FIT
This item cannot be canceled or returned
Description
1/20 HP 208/230V 3.3 SUPER FIT
Specifications
Specifications
| Manufacturer Part Number |
09927 |
| Manufacturer |
MARS |
| Family Series |
MARS Fans |
| Description |
1/20 HP 208/230V 3.3 SUPER FIT |
| Voltage |
208 VAC, 230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Current Rating |
0.9 A |
| Fan Speed |
1,550 RPM |
| Connection Type |
Wire Leads |
| Rotation |
Clockwise |
| Net Weight |
3.31 lbs |
| Gross Weight |
3.595 lbs |