Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09932 MARS Fans, 1/20HP 115V 3.3 DIA LARKIN REP

MFG Item Number
09932

09932 MARS Fans, 1/20HP 115V 3.3 DIA LARKIN REP

MFG Item Number
09932
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09932
1/20HP 115V 3.3 DIA LARKIN REP

Series Information

Specifications

Specifications
Manufacturer Part Number 09932
Manufacturer MARS
Family Series MARS Fans
Description 1/20HP 115V 3.3 DIA LARKIN REP
Voltage 115 VAC
Nominal Voltage 120 VAC
Current Rating 1.7 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Bearing Type Sleeve
Rotation Counterclockwise
Net Weight 0 lbs
Gross Weight 0 lbs