Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

09933 MARS Fans, 1/20HP 208/230V 3.3 LARKIN REP

MFG Item Number
09933

09933 MARS Fans, 1/20HP 208/230V 3.3 LARKIN REP

MFG Item Number
09933
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
09933
1/20HP 208/230V 3.3 LARKIN REP

Series Information

Specifications

Specifications
Manufacturer Part Number 09933
Manufacturer MARS
Family Series MARS Fans
Description 1/20HP 208/230V 3.3 LARKIN REP
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 1 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Bearing Type Sleeve
Rotation Counterclockwise
Net Weight 0 lbs
Gross Weight 0 lbs