0B
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0B

Eaton's Crouse-Hinds series Conduit Mounts

0B

Eaton's Crouse-Hinds series Conduit Mounts
3/8 1/2 RGD 1/2 EMT HANGER WITH BOLT
MFG Item Number
0B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit Mounts, Series
Item #
0B
3/8 1/2 RGD 1/2 EMT HANGER WITH BOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 0B
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger, EMT and rigid/IMC, 1/2 EMT conduit size, Steel, 3/8 and 1/2 rigid conduit size, With bolt
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Clamp
EMT Size (in) 1/2 ", 3/8 "
Rigid Size (in) 1/2 "
Net Weight 0.065 lbs
Gross Weight 0.07 lbs