SSC-100KON
Konkore Fittings (SCI) Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SSC-100KON Konkore Fittings (SCI) Fittings, EMT Set Screw Connector, Space
MFG Item Number
908053

SSC-100KON Konkore Fittings (SCI) Fittings, EMT Set Screw Connector, Space

MFG Item Number
908053
Item Number
SSC-100KON
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SSC-100KON
EMT Set Screw Connector, Space

Series Information

Specifications

Specifications
Manufacturer Part Number 908053
Manufacturer Konkore Fittings (SCI)
Family Series Konkore Fittings (SCI) Fittings
Description EMT Set Screw Connector, Space Saver, 1in.
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Nipple (Included)
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Net Weight 0.155 lbs
Gross Weight 3.875 lbs