0BLN030.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0BLN030.T

Littelfuse Fuses, BLN Series

0BLN030.T

Littelfuse Fuses, BLN Series
FUS 250V F/A MIDGET 30A
Item Number
0BLN030.T
MFG Item Number
BLN030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, BLN Series
Item #
0BLN030.T
FUS 250V F/A MIDGET 30A

BLN Series Information

  • Fast‑Acting Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 250 AC Voltage Ratings
  • UL, CSA Approvals
Littlefuse's Fiber tube, 250 volt BLN fuses provide low‑cost protection for military applications and control circuits.

Specifications

Specifications
Manufacturer Part Number BLN030
Manufacturer Littelfuse
Product Series BLN
Family Series Littelfuse Fuses, BLN Series
Description Fiber tube, 250 volt BLN fuses provide low-cost protection for military applications and control circuits.
Fuse Type Supplementary (Midget)
Current Rating 30 A
AC Voltage 250 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.406 "
Length 1.5 "
Approvals CSA, PSE, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs