Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FLM005 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Fuse, Midget, Slow-Blow, 5 A, 250, 0.406 in., 1.5 in. |
| Fuse Type | Supplementary (Midget) |
| Current Rating | 5 A |
| AC Voltage | 250 VAC |
| Characteristic | Time Delay |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |