Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0FLQ.125T Littelfuse Fuses, FUS 500V T/D MIDGET .125A

MFG Item Number
FLQ.125

0FLQ.125T Littelfuse Fuses, FUS 500V T/D MIDGET .125A

MFG Item Number
FLQ.125
Item Number
0FLQ.125T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0FLQ.125T
FUS 500V T/D MIDGET .125A

Series Information

Specifications

Specifications
Manufacturer Part Number FLQ.125
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Fuse Type Supplementary (Midget)
Current Rating 0.12 A
AC Voltage 500 VAC
Characteristic Time Delay
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FNQ-0.125
FNQ-0.125
Eaton's Bussmann series Fuses, FNQ Series
ATQ0.125
ATQ0.125
Mersen Fuses, ATQ Series