FNQ-0.125
Eaton's Bussmann series Fuses, FNQ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FNQ-0.125 Eaton's Bussmann series Fuses, FNQ Series, BUSS MIDGET FUSE
MFG Item Number
FNQ-1/8

FNQ-0.125 Eaton's Bussmann series Fuses, FNQ Series, BUSS MIDGET FUSE

MFG Item Number
FNQ-1/8
Item Number
FNQ-0.125
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FNQ Series
Item #
FNQ-0.125
BUSS MIDGET FUSE

FNQ Series Information

  • 13/32 x 1‑1/2 Inches
  • 0.1~30 Amps
  • 500VAC
  • Time Delay
  • UL, CSA, CE Approvals
The Bussmann FNQ Series are a group of Midget fuses designed for use with motor control transformers and other circuits with inrush currents.

  • Fibre Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number FNQ-1/8
Manufacturer Eaton's Bussmann series
Product Series FNQ
Family Series Eaton's Bussmann series Fuses, FNQ Series
Description Eaton Bussmann series FNQ fuse, Time-delay, Motor control transformers, Circuits with in-rush currents, 0.125 A, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 500 Vac, Nickel-plated bronze endcap, Standard, 500 V
Fuse Type Supplementary (Midget)
Current Rating 0.125 A
AC Voltage 500 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Approvals CE, CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
Alternatives
ATQR0.125
ATQR0.125
Mersen Fuses, ATQR Series
ATQ0.125
ATQ0.125
Mersen Fuses, ATQ Series
0FLQ.125T
0FLQ.125T
Littelfuse Fuses