Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | JTD012 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current |
| Fuse Type | UL Class J |
| Current Rating | 12 A |
| AC Voltage | 600 VAC |
| Class | J |
| Characteristic | Time Delay |
| Net Weight | 0.094 lbs |
| Gross Weight | 0.094 lbs |