0JTD040.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0JTD040.T Littelfuse Fuses, JTD Series, Fuse, 40A, 600VAC, J, Time Delay
MFG Item Number
JTD040

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0JTD040.T Littelfuse Fuses, JTD Series, Fuse, 40A, 600VAC, J, Time Delay

MFG Item Number
JTD040
Item Number
0JTD040.T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD040.T
Fuse, 40A, 600VAC, J, Time Delay

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD040
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description Fuse, 40A, 600VAC, J, Time Delay
Fuse Type UL Class J
Current Rating 40 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 2.36 "
Diameter 1.06 "
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.1786 lbs
Alternatives
AJT40
AJT40
Mersen Fuses, AJT Series
LPJ-40SP
LPJ-40SP
Eaton's Bussmann series Fuses, LPJ Series