0JTD060.T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JTD060.T

Littelfuse Fuses, JTD Series

0JTD060.T

Littelfuse Fuses, JTD Series
Fuse, 60A, 600VAC, J, Time Delay
Item Number
0JTD060.T
MFG Item Number
JTD060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD060.T
Fuse, 60A, 600VAC, J, Time Delay

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD060
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description Fuse, 60A, 600VAC, J, Time Delay
Fuse Type UL Class J
Current Rating 60 A
AC Voltage 600 VAC
Class J
Characteristic Time Delay
Net Weight 0.18 lbs
Gross Weight 0.1793 lbs