Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
JTD Series Information
| Manufacturer Part Number | JTD125 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | JTD |
| Family Series | Littelfuse Fuses, JTD Series |
| Description | The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current |
| Fuse Type | UL Class J |
| Current Rating | 125 A |
| AC Voltage | 600 VAC |
| DC Voltage | 500 VDC |
| Class | J |
| Characteristic | Time Delay |
| Interrupt Rating | 300 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Body Length | 3 " |
| Diameter | 1.5 " |
| Length | 5.75 " |
| Approvals | CSA, UL |
| Net Weight | 0.67 lbs |
| Gross Weight | 0.7854 lbs |