0JTD225.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0JTD225.X Littelfuse Fuses, JTD Series, LITTELFUSE 225A
MFG Item Number
JTD225

0JTD225.X Littelfuse Fuses, JTD Series, LITTELFUSE 225A

MFG Item Number
JTD225
Item Number
0JTD225.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD225.X
LITTELFUSE 225A

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD225
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Fuse Type UL Class J
Current Rating 225 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 3.38 "
Diameter 2 "
Length 7.13 "
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.81 lbs
Alternatives
AJT225
AJT225
Mersen Fuses, AJT Series
LPJ-225SP
LPJ-225SP
Eaton's Bussmann series Fuses, LPJ Series