0JTD300.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0JTD300.X Littelfuse Fuses, JTD Series, FUS 600V T/D CLASS J 300A

MFG Item Number
JTD300

0JTD300.X Littelfuse Fuses, JTD Series, FUS 600V T/D CLASS J 300A

MFG Item Number
JTD300
Item Number
0JTD300.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JTD Series
Item #
0JTD300.X
FUS 600V T/D CLASS J 300A

JTD Series Information

  • Time Delay Fuses
  • Current Limiting
  • Ratings up to 600 Amps
  • Indication Version Available
The Littelfuse POWR‑PRO JTD Class J fuse provides maximum protection in a compact package.The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD offers a patented true dual‑element design that is ideal for use in circuits with high inrush currents.

Specifications

Specifications
Manufacturer Part Number JTD300
Manufacturer Littelfuse
Product Series JTD
Family Series Littelfuse Fuses, JTD Series
Description The Littelfuse POWR-PRO JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current
Fuse Type UL Class J
Current Rating 300 A
AC Voltage 600 VAC
DC Voltage 500 VDC
Class J
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 3.38 "
Diameter 2 "
Length 7.13 "
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.8 lbs
Alternatives
AJT300
AJT300
Mersen Fuses, AJT Series
LPJ-300SP
LPJ-300SP
Eaton's Bussmann series Fuses, LPJ Series