Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KLC Series Information
| Manufacturer Part Number | KLC015 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KLC |
| Family Series | Littelfuse Fuses, KLC Series |
| Description | Designed to protect today’s equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow’s standards for accuracy, consistent quality, reliability, and predictable performance. By |
| Fuse Type | American Seminconductor Type |
| Current Rating | 15 A |
| AC Voltage | 600 VAC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 200 kA @ 600 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bladed |
| Approvals | UL |
| Net Weight | 0.049 lbs |
| Gross Weight | 0.049 lbs |