0NLS110.X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0NLS110.X Littelfuse Fuses, NLS Series, LITTELFUSE 110A
MFG Item Number
NLS110

0NLS110.X Littelfuse Fuses, NLS Series, LITTELFUSE 110A

MFG Item Number
NLS110
Item Number
0NLS110.X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, NLS Series
Item #
0NLS110.X
LITTELFUSE 110A

NLS Series Information

  • Voltage Rating of 600V AC
  • 50kA AC Interrupting Rating
  • Economical
  • UL Listed and CSA Certified
NLS series fuses provide low cost protection for general‑purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Specifications

Specifications
Manufacturer Part Number NLS110
Manufacturer Littelfuse
Product Series NLS
Family Series Littelfuse Fuses, NLS Series
Fuse Type UL Class K5
Current Rating 110 A
AC Voltage 600 VAC
DC Voltage 600 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 9.63 "
Diameter 1.84 "
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 1.37 lbs
Alternatives
NOS-110
NOS-110
Eaton's Bussmann series Fuses, NOS Series
OTS110
OTS110
Mersen Fuses, OTS Series