LFH602001C
Littelfuse Fuseblocks & Holders, LFH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFH602001C Littelfuse Fuseblocks & Holders, LFH Series, 600V CLASS H BLOCK 200A 1 POLE
MFG Item Number
LFH60200-1C

LFH602001C Littelfuse Fuseblocks & Holders, LFH Series, 600V CLASS H BLOCK 200A 1 POLE

MFG Item Number
LFH60200-1C
Item Number
LFH602001C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFH Series
Item #
LFH602001C
600V CLASS H BLOCK 200A 1 POLE

LFH Series Information

  • Universal Mounting Holes for easy Replacement
  • Indication Offered on most 250V and 600V Versions
  • Only One Hand is Required to Release from DIN Rail
  • Reinforced Fuse Clips
The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.

Specifications

Specifications
Manufacturer Part Number LFH60200-1C
Manufacturer Littelfuse
Product Series LFH
Family Series Littelfuse Fuseblocks & Holders, LFH Series
Description The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature,
Current Rating 200 A
Voltage 600 V
Poles 1
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 1.63 lbs
Gross Weight 1.63 lbs
Alternatives
6F200A1BE
6F200A1BE
Marathon Special Products Fuseblocks & Holders, CLASS H Series
H60200-1CR
H60200-1CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series