Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1.01.0331.42000 HMS Industrial Networks Gateways & Routers, Ixxat CANbridge NT420, 4 CAN/ CAN FD
MFG Item Number
1.01.0331.42000
1.01.0331.42000 HMS Industrial Networks Gateways & Routers, Ixxat CANbridge NT420, 4 CAN/ CAN FD
MFG Item Number
1.01.0331.42000
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Ixxat CANbridge NT420, 4 CAN/ CAN FD
Specifications
Specifications
| Manufacturer Part Number |
1.01.0331.42000 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Ixxat CANbridge NT420, 4 CAN/ CAN FD |
| Type |
Bridge/Router |
| Ports |
USB |
| Input Voltage |
9-36 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0.305 lbs |
| Gross Weight |
0.68 lbs |
1.01.0331.42000
HMS Industrial Networks Gateways & Routers