Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HMS Industrial Networks Gateways & Routers
1.01.0332.20000
HMS Industrial Networks Gateways & Routers
Ixxat CAN@net NT 200 2 CAN
MFG Item Number
1.01.0332.20000
This item cannot be canceled or returned
Description
Gateways & Routers, Series
Ixxat CAN@net NT 200 2 CAN
Specifications
Specifications
| Manufacturer Part Number |
1.01.0332.20000 |
| Manufacturer |
HMS Industrial Networks |
| Family Series |
HMS Industrial Networks Gateways & Routers |
| Description |
Ixxat CAN@net NT 200 2 CAN |
| Type |
Gateway |
| Ports |
Ethernet |
| Number of Ethernet Ports |
1 |
| Input Voltage |
9-36 VDC |
| Nominal Voltage |
24 VDC |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.55 lbs |
1.01.0332.20000
HMS Industrial Networks Gateways & Routers