1000201.6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000201.6

Westcode Semiconductors Fuses

1000201.6

Westcode Semiconductors Fuses
FUSE, 6A, 500VAC, FAST, ND
MFG Item Number
1000201.6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
1000201.6
FUSE, 6A, 500VAC, FAST, ND

Series Information

Specifications

Specifications
Manufacturer Part Number 1000201.6
Manufacturer Westcode Semiconductors
Family Series Westcode Semiconductors Fuses
Description FUSE, 6A, 500VAC, FAST, ND
Fuse Type Bottle Type D (Diazed)
Current Rating 6 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
6D16Q
6D16Q
Eaton's Bussmann series Fuses, D Series