6D16Q
Eaton's Bussmann series Fuses, D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6D16Q

Eaton's Bussmann series Fuses, D Series

6D16Q

Eaton's Bussmann series Fuses, D Series
FUSE 6A DI/E16 500VAC DZ
MFG Item Number
6D16Q
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, D Series
Item #
6D16Q
FUSE 6A DI/E16 500VAC DZ

D Series Information

  • 2~100 Amps
  • 500VAC
  • Fast Acting or Time Delay
  • Diazed Bottle Type
  • DIN Compliant
Diazed Fuses, commonly called "Bottle" Fuses, are available in five sizes. Each size fuse body has a different diameter to fit only into the appropriate screw cap and fuse base. Also, the fuse tips have different diameters, depending on their current rating. The diameter of the tip matches the diameter of the hole in the adapter screw to insure that no fuse with a higher rating than intended for the circuit can be installed. This prevents damage to the circuit or equipment the fuse protects. Additionally, fuses and adapter screws are color coded to avoid mismatching.

  • Color Coded
  • Trip Indicator


Specifications

Specifications
Manufacturer Part Number 6D16Q
Manufacturer Eaton's Bussmann series
Product Series D
Family Series Eaton's Bussmann series Fuses, D Series
Description Eaton Bussmann series low voltage D fuse, Fast-acting, 500V, 6A, 50 kAIC, Non Indicating, fuse, Class gR, Holder, Green
Fuse Type Bottle Type D (Diazed)
Current Rating 6 A
AC Voltage 500 VAC
Class gG, gL
Characteristic Fast Acting
Interrupt Rating 100 kA @ 500 V
Trip Indicator Yes
Alarm Contacts No
Package Type Bottle
Depth 13.2 mm
Body Length 1.97 "
Diameter 0.52 "
Length 1.97 "
Width 13.2 mm
Approvals DIN
Net Weight 0.0231 lbs
Gross Weight 0.0231 lbs
Alternatives
1000201.6
1000201.6
Westcode Semiconductors Fuses