Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10004918 ABB Fuses, Fuse 1A 600V 10KA 10x38
MFG Item Number
10004918

10004918 ABB Fuses, Fuse 1A 600V 10KA 10x38

MFG Item Number
10004918
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
10004918
Fuse 1A 600V 10KA 10x38

Series Information

Specifications

Specifications
Manufacturer Part Number 10004918
Manufacturer ABB
Family Series ABB Fuses
Description Fuse 1A 600V 10KA 10x38
Fuse Type Semiconductor
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FR10GR69V1
FR10GR69V1
Mersen Fuses
L1014563
L1014563
Mersen Fuses