Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FR10GR69V1 Mersen Fuses, Fuse, 1A, 690VAC, gR, 10x38mm,
MFG Item Number
FR10GR69V1

FR10GR69V1 Mersen Fuses, Fuse, 1A, 690VAC, gR, 10x38mm,

MFG Item Number
FR10GR69V1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FR10GR69V1
Fuse, 1A, 690VAC, gR, 10x38mm,

Series Information

Specifications

Specifications
Manufacturer Part Number FR10GR69V1
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 1A, 690VAC, gR, 10x38mm, L1014563 6900CPGR10X380001
Fuse Type Semiconductor
Current Rating 1 A
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
Alternatives
10004918
10004918
ABB Fuses
L1014563
L1014563
Mersen Fuses