1000707.35
Westcode Semiconductors Miscellaneous

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1000707.35

Westcode Semiconductors Miscellaneous

1000707.35

Westcode Semiconductors Miscellaneous
FUSE, 35A, 500VAC, RECT, DIII
MFG Item Number
1000707.35
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
1000707.35
FUSE, 35A, 500VAC, RECT, DIII

Series Information

Specifications

Specifications
Manufacturer Westcode Semiconductors
Family Series Westcode Semiconductors Miscellaneous
Manufacturer Part Number 1000707.35
Description FUSE, 35A, 500VAC, RECT, DIII
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
35D33R
35D33R
Brush Fuses Fuses