Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

35D33R

Brush Fuses Fuses

35D33R

Brush Fuses Fuses
FUSE, 35A, 500VAC, aR, DIII
MFG Item Number
35D33R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Series
Item #
35D33R
FUSE, 35A, 500VAC, aR, DIII

Series Information

Specifications

Specifications
Manufacturer Part Number 35D33R
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE, 35A, 500VAC, aR, DIII DIII BODY
Net Weight 0 lbs
Gross Weight 0.0002 lbs
Alternatives
1000707.35
1000707.35
Westcode Semiconductors Miscellaneous