100079
Chromalox Heaters, NWHSRG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100079

Chromalox Heaters, NWHSRG Series

100079

Chromalox Heaters, NWHSRG Series
NWHSRG-06-024P-E1
MFG Item Number
100079
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHSRG Series
Item #
100079
NWHSRG-06-024P-E1

NWHSRG Series Information

  • Standard Side Inlet Can Be Changed to End Connection For Ease of Piping
  • Incoloy Sheath Heating Element
  • Each Standard Heater May Be Wired to Different Voltages and kWs

Specifications

Specifications
Manufacturer Part Number 100079
Manufacturer Chromalox
Product Series NWHSRG
Family Series Chromalox Heaters, NWHSRG Series
Description NWHSRG-06-024P-E1
Design Type VersaTherm Heater
Pipe Inlet and Outlet 1 " FNPT
Conduit Size 1 "
Pipe Body Composition Galvanized Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat No
Application Clean Water and Oil Heater
Comments Model Number: NWHSRG-06-024P-E1
Net Weight 45 lbs
Gross Weight 45 lbs