Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
100183 Euchner Cordsets, Cable, M12 w/FLYING LEADS,
MFG Item Number
100183

100183 Euchner Cordsets, Cable, M12 w/FLYING LEADS,

MFG Item Number
100183
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
100183
Cable, M12 w/FLYING LEADS,

Series Information

Specifications

Specifications
Manufacturer Part Number 100183
Manufacturer Euchner
Family Series Euchner Cordsets
Description Cable, M12 w/FLYING LEADS, 5 Meter
Cable Type PVC
Number of Pins 5
Connection Type M12 Plug
Connection Configuration Female to Flying Leads
Color Black
Length 5 m
Connector Class Micro (M12)
Number of Wires 1
Illuminated No
Status Indicator None
Net Weight 0.605 lbs
Gross Weight 0.625 lbs