100212

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100212

Chromalox Heaters, NWH Series

100212

Chromalox Heaters, NWH Series
NWH-03-009P-E1 480V3P 9KW
MFG Item Number
100212
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWH Series
Item #
100212
NWH-03-009P-E1 480V3P 9KW

NWH Series Information

  • Used For Clean Water Heating
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Provided With Thermal Insulation and Painted Sheet Metal Jacket

Specifications

Specifications
Manufacturer Part Number 100212
Manufacturer Chromalox
Product Series NWH
Family Series Chromalox Heaters, NWH Series
Description NWH-03-009P-E1 480V3P 9KW
Kilowatts 9 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 " NPT
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Copper
Explosion Proof No
Thermostat Yes
Operating Temperature 60-250 °F
Application Clean Water Heating
Approvals CSA, UL
Comments Model Number: NWH-03-009P-E1
Net Weight 70 lbs
Gross Weight 70 lbs