100FE
Eaton's Bussmann series Fuses, FE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

100FE

Eaton's Bussmann series Fuses, FE Series

100FE

Eaton's Bussmann series Fuses, FE Series
100A 690V AC TYPE T FUSE100FEa = 100FE
MFG Item Number
100FE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, FE Series
Item #
100FE
100A 690V AC TYPE T FUSE100FEa = 100FE

FE Series Information

  • 35~100 Amps
  • 660VAC, 450VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
FE Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 standards.

Specifications

Specifications
Manufacturer Part Number 100FE
Manufacturer Eaton's Bussmann series
Product Series FE
Family Series Eaton's Bussmann series Fuses, FE Series
Description Eaton Bussmann series high speed British standard fuse, Single barrel, 100A, 690 VAC/500 VDC IEC, 700 VAC/500 VDC UL, Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 500 VDC
Fuse Type British Standard (BS88)
Current Rating 100 A
AC Voltage 660 VAC
DC Voltage 450 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 240 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Depth 17.1 mm
Body Length 1.88 "
Diameter 0.67 "
Length 3.03 "
Width 17.1 mm
Net Weight 0.0908 lbs
Gross Weight 0.0908 lbs