116971
Gems Sensors & Controls Sensors, LS-52100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

116971

Gems Sensors & Controls Sensors, LS-52100 Series

116971

Gems Sensors & Controls Sensors, LS-52100 Series
LS-52100 Series Level Switch
MFG Item Number
116971
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-52100 Series
Item #
116971
LS-52100 Series Level Switch

LS-52100 Series Information

  • Large Size
  • UL Recognized
  • Polymeric Lead Wires
These units solve the problem of point level sensing in tanks with inaccessible tops or bottoms, or at intermediate locations in larger tanks. Operation is positive and dependable. The float pivots with changing liquid level, displacing a shuttle which magnetically actuates a hermetically sealed switch within the unit. Installation is through the tank side at the detection point.
  • CSA Listed
  • 15 Degree Horizontal Mounting Attitude


Specifications

Specifications
Manufacturer Part Number 116971
Manufacturer Gems Sensors & Controls
Product Series LS-52100
Family Series Gems Sensors & Controls Sensors, LS-52100 Series
Description LS-52100 Series Level Switch
Float Type Horizontal Float
Contacts SPST-NO
Connection Type Wire Leads
Composition Stainless Steel
PSI Rating 500
Operating Temperature -40-300 °F
Net Weight 0.82 lbs
Gross Weight 0.93 lbs