10101
Electri-Flex Conduit, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10101 Electri-Flex Conduit, LT Series, Conduit, 3/8in., LT, Gray, Jacketed,
MFG Item Number
10101

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

10101 Electri-Flex Conduit, LT Series, Conduit, 3/8in., LT, Gray, Jacketed,

MFG Item Number
10101
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, LT Series
Item #
10101
Conduit, 3/8in., LT, Gray, Jacketed,

LT Series Information

  • 1/4~6" Trade Sizes
  • Flexible Steel Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • RoHS and WEEE Compliant
Type LT is a general‑purpose flexible conduit used extensively in the machine tool and other industrial environments where flexibility is necessary for installation and maintenance, or where vibration and movement must be absorbed. The inherent sunlight resistance of PVC enables this product to be used in outdoor applications. Type LT is compatible with standard liquidtight connectors.

  • Conforms to JIC Standards


Specifications

Specifications
Manufacturer Part Number 10101
Manufacturer Electri-Flex
Product Series LT
Family Series Electri-Flex Conduit, LT Series
Description Conduit, 3/8in., LT, Gray, Jacketed, Metallic, Steel, PVC, -20_80, Liquitight
Trade Size 3/8 "
Diameter 0.71 "
Feet/Pkg. 100 '
Inside Bend Radius 1.5 "
Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Jacketed Metallic Flexible
Liquid Tight Yes
Approvals JIC
Net Weight 20 lbs
Gross Weight 33 lbs
Alternatives
80101
80101
Brady Signs & Signage
10103
10103
Electri-Flex Conduit, LT Series