101750

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

101750

Chromalox Heaters, NWHO Series

101750

Chromalox Heaters, NWHO Series
NWHO-06-015P-E1 240V3P 15KW
MFG Item Number
101750
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHO Series
Item #
101750
NWHO-06-015P-E1 240V3P 15KW

NWHO Series Information

  • Used For Light and Medium Weight Oil
  • Convenient Field Wiring Terminals Are Provided For Easy Installation
  • Pipe Body and Nozzles Are ASTM A53B Carbon Steel Pipe

Specifications

Specifications
Manufacturer Part Number 101750
Manufacturer Chromalox
Product Series NWHO
Family Series Chromalox Heaters, NWHO Series
Description NWHO-06-015P-E1 240V3P 15KW
Kilowatts 15 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 23
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 2 " NPT
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Steel
Explosion Proof No
Thermostat Yes
Operating Temperature 200-550 °F
Application Light and Medium Weight Oil
Approvals CSA, UL
Comments Model Number: NWHO-06-015P-E1
Net Weight 155 lbs
Gross Weight 155 lbs