Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10203 MARS Fans, 1/6 HP 208-230V 825 B/B CF MTR

MFG Item Number
10203

10203 MARS Fans, 1/6 HP 208-230V 825 B/B CF MTR

MFG Item Number
10203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
10203
1/6 HP 208-230V 825 B/B CF MTR

Series Information

Specifications

Specifications
Manufacturer Part Number 10203
Manufacturer MARS
Family Series MARS Fans
Description 1/6 HP 208-230V 825 B/B CF MTR
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 1 A
Fan Speed 1,075 RPM
Connection Type Wire Leads
Rotation Reversible
Net Weight 8 lbs
Gross Weight 8 lbs