102250
Chromalox Heaters, NWHOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102250

Chromalox Heaters, NWHOR Series

102250

Chromalox Heaters, NWHOR Series
NWHOR-03-006P-E1 480V3P 6KW
MFG Item Number
102250
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHOR Series
Item #
102250
NWHOR-03-006P-E1 480V3P 6KW

NWHOR Series Information

  • Used For Medium and Heavy Weight Oil
  • Pipe Body and Nozzles Are ASTM A53B Carbon Steel Pipe
  • Convenient Field Wiring Terminals Are Provided For Easy Installation

Specifications

Specifications
Manufacturer Part Number 102250
Manufacturer Chromalox
Product Series NWHOR
Family Series Chromalox Heaters, NWHOR Series
Description NWHOR-03-006P-E1 480V3P 6KW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 15
Design Type ANSI Blind Flange
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 1 " NPT
Conduit Size 1 "
Pipe Body Composition Carbon Steel
Sheath Element Steel
Explosion Proof No
Thermostat Yes
Operating Temperature 60-250 °F
Application Medium, Heavy and Fuel Oil
Approvals CSA, UL
Comments Model Number: NWHOR-03-006P-E1
Net Weight 94 lbs
Gross Weight 94 lbs