Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
10250H Series Information
| Manufacturer Part Number | 10250H2741 |
|---|---|
| Manufacturer | Eaton |
| Product Series | 10250H |
| Family Series | Eaton Switches, 10250H Series |
| Description | Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 13, Mechanically interlocked, Die cast, UP/DOWN, Horizontal/vertical, Two element |
| Illuminated | No |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Terminal Type | Screw |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 3S |
| Approvals | UL |
| Net Weight | 1.695 lbs |
| Gross Weight | 1.87 lbs |