THHQB2115

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
THHQB2115 GE Circuit Breakers, A Series, THHQB MCB 15A 22kA 2P 120/240V
MFG Item Number
THHQB2115

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

THHQB2115 GE Circuit Breakers, A Series, THHQB MCB 15A 22kA 2P 120/240V

MFG Item Number
THHQB2115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, A Series
Item #
THHQB2115
THHQB MCB 15A 22kA 2P 120/240V

A Series Information

  • Branch circuit breakers for use with AQ panels (208/120 Vac 3‑phase or 240 Vac single phase)

Specifications

Specifications
Manufacturer Part Number THHQB2115
Manufacturer GE
Product Series A
Family Series GE Circuit Breakers, A Series
Description Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers
Poles 2
Current Rating 15 A
Max Voltage 240 VAC
Gross Weight 0.805 lbs
Net Weight 0.745 lbs