10250T101-51

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T101-51 Eaton Switches, 10250T Series, FLUSH PB BK 1NC
MFG Item Number
10250T101-51

10250T101-51 Eaton Switches, 10250T Series, FLUSH PB BK 1NC

MFG Item Number
10250T101-51
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T101-51
FLUSH PB BK 1NC

10250T Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Specifications

Specifications
Manufacturer Part Number 10250T101-51
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton, 30.5 mm, Heavy-Duty Watertight/Oiltight Pushbutton,Class I Division 2,Black,Plastic Actuator,Chrome bezel,1NC,Non-illuminated,Flush mounting,Momentary,30.5 mm,Flush Pushbutton,10250T Series
Illuminated No
Operation Momentary
Mounting 30 mm
Contacts 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Black
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
Alternatives
10250T30B
10250T30B
Eaton Switches, 10250T Series