10250T1080C47-1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10250T1080C47-1X Eaton Switches, 10250T Series, 3P ILL MOM P-P RD-RES 120V INC-OOX XOO

MFG Item Number
10250T1080C47-1X

10250T1080C47-1X Eaton Switches, 10250T Series, 3P ILL MOM P-P RD-RES 120V INC-OOX XOO

MFG Item Number
10250T1080C47-1X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T1080C47-1X
3P ILL MOM P-P RD-RES 120V INC-OOX XOO

10250T Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Specifications

Specifications
Manufacturer Part Number 10250T1080C47-1X
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator Lens,Red,Plastic Bus,1NO-1NC,Illuminated,120 MB Lamp,Incandescent, resistor,120 Vac Light Unit,Three-position,Mom. Push/pull, Main. intermediate,10250T Series
Illuminated Yes
Operation 3 Position Momentary
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.38 lbs
Gross Weight 0.415 lbs