Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250T297LYP2A Eaton Pilot Lights, 10250T Series, PRESTEST FV 120VAC YE LED-PLASTIC LENS
MFG Item Number
10250T297LYP2A
10250T297LYP2A Eaton Pilot Lights, 10250T Series, PRESTEST FV 120VAC YE LED-PLASTIC LENS
MFG Item Number
10250T297LYP2A
This item cannot be canceled or returned
Description
Pilot Lights, 10250T Series
PRESTEST FV 120VAC YE LED-PLASTIC LENS
10250T Series Information
30.5mm Mounting Size Incandescent or LED Types Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Heavy‑Duty Oiltight Design
Specifications
Specifications
Manufacturer Part Number
10250T297LYP2A
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Pilot Lights, 10250T Series
Description
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 120 V
Push-to-Test
Yes
Mounting
30 mm
Lamp Type
LED
Lens/Button Shape
Round Extended
Lens Color
Yellow
Bezel
Metal Round
Nominal Lamp Voltage
120 VAC, 125 VDC
Protection Rating
IP65
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Gross Weight
0.4 lbs
Net Weight
0.4 lbs
10250T297LYP2A
Eaton Pilot Lights, 10250T Series