10250T33236
Eaton Potentiometers, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10250T33236 Eaton Potentiometers, 10250T Series, POT 2W 50V 2.5K OHM LGD

MFG Item Number
10250T33236

10250T33236 Eaton Potentiometers, 10250T Series, POT 2W 50V 2.5K OHM LGD

MFG Item Number
10250T33236
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, 10250T Series
Item #
10250T33236
POT 2W 50V 2.5K OHM LGD

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250T33236
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Potentiometers, 10250T Series
Description Eaton 10250T Potentiometer, 30.5 mm, Heavy-Duty, 50 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 2500 Ohms, Large dial plate with space for legend
Resistance 2.5 kOhm
Tolerance % 10 %
Wattage 2 W
Voltage 60 V
Number of Turns 1
Lead Type Screw Terminals
Operating Temperature 1-150 °F
Operator Type Knob
Operator Color Black
Mounting 30 mm
Bezel Round Chrome
Approvals CE, CSA, UL
Comments Large dial plate w/space for legend
Net Weight 0.38 lbs
Gross Weight 0.38 lbs