10250T397LAD2A-1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250T397LAD2A-1 Eaton Switches, 10250T Series, ILL-PB FV 120VAC AMBER LED W/1NO-1NC
MFG Item Number
10250T397LAD2A-1

10250T397LAD2A-1 Eaton Switches, 10250T Series, ILL-PB FV 120VAC AMBER LED W/1NO-1NC

MFG Item Number
10250T397LAD2A-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250T397LAD2A-1
ILL-PB FV 120VAC AMBER LED W/1NO-1NC

10250T Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Specifications

Specifications
Manufacturer Part Number 10250T397LAD2A-1
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Amber actuator, LED, full voltage light unit, 1NO-1NC, 120 V light unit, Chrome bezel, Plastic actuator
Illuminated Yes
Operation Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Round Extended
Operator Color Amber
Terminal Type Screw
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
ALD2QH211DNUA
ALD2QH211DNUA
IDEC Switches, TWND Series
HT8GBAABF7
HT8GBAABF7
Eaton Switches, HT800 Series