Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10250TM34 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Black, Legend: STOP, 3/16 In high, White letters |
| Switch Type | Pushbutton |
| Legend | Stop |
| Hole Size | 30 mm |
| Shape | 1/2 Round |
| Material | Aluminum |
| Cover Color | Red |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.75 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |